




€70.03/ pieceexcl. VAT
€84.74incl. VAT
21 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 40 mm |
Outer Diameter | 77.7 mm |
Width | 23 mm |
Maintenance free | Yes |
Dynamic load rating | 58.4 kN |
Static load rating | 100 kN |
Dynamic axial load rating | 23.2 kN |
Static axial load rating | 35.8 kN |
Mounting profile | 2810 |
A | 3 mm |
B | 23 mm |
d | 40 mm |
D | 77.7 mm |
H | 48 mm |
h | 36.5 mm |
r | 4 mm |
S | 24 mm |
T | 53 mm |
€137.85/ meterexcl. VAT
€166.80incl. VAT
Estimated delivery date - 02/12/2026