INA

INA Ball Runner Block Size: 35 Preload class: V1 Steel KWVE35-B-V1-G1

  • ERIKS:12634785
  • Manufacturer:4054366324849
Image 1
Save to list

€240.08/ pieceexcl. VAT

€290.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G1
Material
Steel
Width
100 mm
Height
48 mm
Length
112 mm