INA

INA Ball Runner Block Construction type: S Size: 20 Preload class: V0 Steel KWVE20-B-S-V0-G4

  • ERIKS:24211386
  • Manufacturer:4054362975717
Image 1
Save to list

€148.52/ pieceexcl. VAT

€179.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G4
Material
Steel
Width
44 mm
Height
30 mm
Length
71.4 mm