Products
Brands
About Eriks
Customer service
BE - English
Home
Brushed DC Motors
Brushed DC Motors
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
DUNKER
15
Series
30.0
1
30.1
2
42
2
52.1
1
53
2
Show more
Type
DR
2
G
3
GR
9
Connection voltage [VDC]
Axis length [mm]
Shaft diameter [mm]
Continuous rated speed [rpm]
Continuous rated torque [Ncm]
Log in to see your specific pricing.
Log in
15
Products showing for
Brushed DC Motors
DUNKER Brushed DC motor without electronics GR63x55 40V with angular gear SG80K i=10 and RE30 encoder
Eriks
:
12631850
Manufacturer:
GR63X55 + SG80K WL3 + RE30-2-500
Connection voltage:
40 VDC
Gear Ratio:
10
Continuous rated torque:
180 Ncm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR63x55 40V with angular gear SG80K i=15 and RE30 encoder
Eriks
:
12528145
Manufacturer:
GR63X55 + SG80K WL3 + RE30-2-500
Connection voltage:
40 VDC
Gear Ratio:
15
Continuous rated torque:
223 Ncm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics G30.1 24V AS2.5X10
Eriks
:
11526579
Manufacturer:
G30.1
Connection voltage:
24 VDC
Continuous rated torque:
1.7 Ncm
Continuous rated speed:
3400 rpm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR63x55, 24V, 3350 AS 8x25 NS 8x25
Eriks
:
11526686
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR53x58 AS6x20
Eriks
:
13274617
Connection voltage:
24 VDC
Continuous rated torque:
17 Ncm
Continuous rated speed:
3000 rpm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR63x25 24V with angular gear SG80WL1 i=24
Eriks
:
13275094
Connection voltage:
24 VDC
Gear Ratio:
24
Continuous rated torque:
168 Ncm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics G30.1 24V with planetary gear PLG32 i=288
Eriks
:
11525227
Manufacturer:
G30.1 + PLG32
Connection voltage:
24 VDC
Gear Ratio:
288
Continuous rated torque:
357 Ncm
See all variants
Not available in webshop
Estimated delivery date - 02/04/2027
Contact us
DUNKER AC servo motor motor without electronics DR52.1X60
Eriks
:
13275112
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER AC servo motor without electronics DR62.0X80 with angular gear SG80WL1 (15)
Eriks
:
13275179
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR42x25 24V AS5x20
Eriks
:
13274614
Connection voltage:
24 VDC
Continuous rated torque:
3.8 Ncm
Continuous rated speed:
3600 rpm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR80x40 AS12x30
Eriks
:
13274624
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR53x30 24V AS6x20 NS5x15
Eriks
:
11526634
Manufacturer:
GR53X30
Connection voltage:
24 VDC
Continuous rated torque:
10 Ncm
Continuous rated speed:
3600 rpm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics GR63x55,24V (C32)AS8x51 NS8x15
Eriks
:
11526694
See all variants
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us
DUNKER Brushed DC motor without electronics GR42x40 24V AS5x45
Eriks
:
13274615
Connection voltage:
24 VDC
Continuous rated torque:
5.7 Ncm
Continuous rated speed:
3100 rpm
See all variants
This product is no longer offered.
Explore similar products in our assortment
DUNKER Brushed DC motor without electronics G30.0 24V AS3x10
Eriks
:
11526565
Manufacturer:
G30.0
Connection voltage:
24 VDC
Continuous rated torque:
3 Ncm
Continuous rated speed:
3030 rpm
See all variants
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us
Log in