DUNKER

DUNKER Brushed DC motor without electronics G30.1 24V with planetary gear PLG32 i=288

  • ERIKS:11525227
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
30.1
Type
G
Execution
Motor 24Vdc + gearbox
Connection voltage
24 VDC
Gear Ratio
288
Continuous rated torque
357 Ncm
Continuous rated speed
12 rpm
Rated current (In)
0.45 A
Weight
0.34 kg
Shaft diameter
6 mm
Length
105 mm
Axis length
20 mm