




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Series | 30.1 |
Type | G |
Execution | Motor 24Vdc |
Connection voltage | 24 VDC |
Continuous rated torque | 1.7 Ncm |
Continuous rated speed | 3400 rpm |
Rated current (In) | 0.45 A |
Max. starting current | 1.4 A |
Shaft diameter | 2.5 mm |
Axis length | 10 mm |
D | 30 mm |
L | 50 mm |
d1 | 2.5 mm |
l1 | 10 mm |