DUNKER

DUNKER Brushed DC motor without electronics G30.0 24V AS3x10

  • ERIKS:11526565
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
30.0
Type
G
Execution
Motor 24Vdc
Connection voltage
24 VDC
Continuous rated torque
3 Ncm
Continuous rated speed
3030 rpm
Rated current (In)
0.71 A
Max. starting current
2.5 A
Shaft diameter
3 mm
Axis length
10 mm
D
30 mm
L
75 mm
d1
3 mm
l1
10 mm