




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Series | 53 |
Type | GR |
Execution | Motor 24Vdc |
Connection voltage | 24 VDC |
Continuous rated torque | 10 Ncm |
Continuous rated speed | 3600 rpm |
Rated current (In) | 2.3 A |
Max. starting current | 13.5 A |
Shaft diameter | 6 mm |
Axis length | 20 mm |
D | 53 mm |
L | 95 mm |
d1 | 6 mm |
d2 | 5 mm |
l1 | 20 mm |
l2 | 15 mm |