Split Roller Bearings

  • 483
  • 1030
  • 122
  • 73
  • 71
  • 21
  • 12
  • 117
  • 411
  • 12
  • 8
  • 1
1513 Products showing for Split Roller Bearings
Product Image

TIMKEN Pedestal Support Unit 2-hole Cast iron SN02

  • Eriks:24045027
  • Manufacturer:SN02
  • Length:255 mm
  • Height:155 mm
  • Shaft height:70 mm

€114.44/ pieceexcl. VAT

€138.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM140BX

  • Eriks:24043659
  • Manufacturer:LSM140BX
  • Shaft diameter:140 mm
  • Outer Diameter:241.3 mm
  • Width:98.4 mm

€1,654.91/ pieceexcl. VAT

€2,002.44incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM100BX

  • Eriks:24043619
  • Manufacturer:LSM100BX
  • Shaft diameter:100 mm
  • Outer Diameter:174.62 mm
  • Width:85 mm

€941.48/ pieceexcl. VAT

€1,139.19incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

TIMKEN Split flanged housing 4-hole Round F09

  • Eriks:24044132
  • Manufacturer:101714145
  • Outer Diameter:444 mm
  • Thread Size:M 24

€1,424.14/ pieceexcl. VAT

€1,723.21incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€532.72/ pieceexcl. VAT

€644.59incl. VAT

4 In stock - Estimated delivery date 09/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type MSM170BR

  • Eriks:24044332
  • Manufacturer:MSM170BR
  • Shaft diameter:170 mm
  • Outer Diameter:317.5 mm
  • Width:140 mm

€5,587.05/ pieceexcl. VAT

€6,760.33incl. VAT

Estimated delivery date - 12/11/2026

€46.86/ pieceexcl. VAT

€56.70incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM40BX

  • Eriks:24043557
  • Manufacturer:LSM40BX
  • Shaft diameter:40 mm
  • Outer Diameter:84.14 mm
  • Width:55 mm

€257.67/ pieceexcl. VAT

€311.78incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Triple Labyrinth Seal for SRB bearing housings 70MMATL

  • Eriks:12226805
  • Manufacturer:70MMATL
  • Shaft diameter:70 mm

€119.37/ pieceexcl. VAT

€144.44incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM50BR

  • Eriks:24043568
  • Manufacturer:101714876
  • Shaft diameter:50 mm
  • Outer Diameter:98.42 mm
  • Width:60 mm

€417.32/ pieceexcl. VAT

€504.96incl. VAT

Estimated delivery date - 11/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM60BX

  • Eriks:24043581
  • Manufacturer:LSM60BX
  • Shaft diameter:60 mm
  • Outer Diameter:114.3 mm
  • Width:60 mm

€317.46/ pieceexcl. VAT

€384.13incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM65BX

  • Eriks:24043583
  • Manufacturer:LSM65BX
  • Shaft diameter:65 mm
  • Outer Diameter:114.3 mm
  • Width:60 mm

€317.46/ pieceexcl. VAT

€384.13incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM65BR

  • Eriks:24043582
  • Manufacturer:LSM65BR
  • Shaft diameter:65 mm
  • Outer Diameter:114.3 mm
  • Width:60 mm

€466.65/ pieceexcl. VAT

€564.65incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM90BR

  • Eriks:24043608
  • Manufacturer:LSM90BR
  • Shaft diameter:90 mm
  • Outer Diameter:152.4 mm
  • Width:75 mm

€642.38/ pieceexcl. VAT

€777.28incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM60BR

  • Eriks:24043580
  • Manufacturer:101714899
  • Shaft diameter:60 mm
  • Outer Diameter:114.3 mm
  • Width:60 mm

€466.65/ pieceexcl. VAT

€564.65incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM80BX

  • Eriks:24043605
  • Manufacturer:LSM80BX
  • Shaft diameter:80 mm
  • Outer Diameter:152.4 mm
  • Width:75 mm

€564.47/ pieceexcl. VAT

€683.01incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM50BX

  • Eriks:24043569
  • Manufacturer:LSM50BX
  • Shaft diameter:50 mm
  • Outer Diameter:98.42 mm
  • Width:60 mm

€278.69/ pieceexcl. VAT

€337.21incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM75BR

  • Eriks:24043594
  • Manufacturer:LSM75BR
  • Shaft diameter:75 mm
  • Outer Diameter:133.35 mm
  • Width:65 mm

€522.26/ pieceexcl. VAT

€631.93incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM90BX

  • Eriks:24043609
  • Manufacturer:LSM90BX
  • Shaft diameter:90 mm
  • Outer Diameter:152.4 mm
  • Width:75 mm

€564.47/ pieceexcl. VAT

€683.01incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM70BX

  • Eriks:24043593
  • Manufacturer:LSM70BX
  • Shaft diameter:70 mm
  • Outer Diameter:133.35 mm
  • Width:65 mm

€391.15/ pieceexcl. VAT

€473.29incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM75BX

  • Eriks:24043595
  • Manufacturer:LSM75BX
  • Shaft diameter:75 mm
  • Outer Diameter:133.35 mm
  • Width:65 mm

€391.15/ pieceexcl. VAT

€473.29incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM80BR

  • Eriks:24043604
  • Manufacturer:LSM80BR
  • Shaft diameter:80 mm
  • Outer Diameter:152.4 mm
  • Width:75 mm

€642.38/ pieceexcl. VAT

€777.28incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM70BR

  • Eriks:24043592
  • Manufacturer:101714925
  • Shaft diameter:70 mm
  • Outer Diameter:133.35 mm
  • Width:65 mm

€522.26/ pieceexcl. VAT

€631.93incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Expansion Type LSM85BX

  • Eriks:24043607
  • Manufacturer:LSM85BX
  • Shaft diameter:85 mm
  • Outer Diameter:152.4 mm
  • Width:75 mm

€564.47/ pieceexcl. VAT

€683.01incl. VAT

Estimated delivery date - 12/11/2026
Product Image

TIMKEN Split cylindrical roller bearing Retained Type LSM105BR

  • Eriks:24043620
  • Manufacturer:LSM105BR
  • Shaft diameter:105 mm
  • Outer Diameter:174.62 mm
  • Width:85 mm

€1,030.65/ pieceexcl. VAT

€1,247.09incl. VAT

Estimated delivery date - 12/11/2026