




€532.72/ pieceexcl. VAT
€644.59incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | HX |
Shaft diameter | 140 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Light Series |