TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSM65BX

  • ERIKS:24043583
  • Manufacturer:013992030269
Image 1
Image 2
Image 1
Image 2
Expansion Type Split Roller Bearing designed for radial loads only. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Save to list

€317.46/ pieceexcl. VAT

€384.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
65 mm
Outer Diameter
114.3 mm
Width
60 mm
Outer ring width
27 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
103 kN
Static load rating
115 kN
Axial load rating
5.4 kN
Limiting speed
3.94 rpm