TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSM170BR

  • ERIKS:24044332
  • Manufacturer:013992034106
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€5,587.05/ pieceexcl. VAT

€6,760.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSM
Type
B
Shaft diameter
170 mm
Outer Diameter
317.5 mm
Width
140 mm
Outer ring width
83.3 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
842 kN
Static load rating
1.175 kN
Axial load rating
61.4 kN
Limiting speed
1.2 rpm