TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSM90BX

  • ERIKS:24043609
  • Manufacturer:013992030962
Image 1
Image 2
Image 1
Image 2
Expansion Type Split Roller Bearing designed for radial loads only. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Save to list

€564.47/ pieceexcl. VAT

€683.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
90 mm
Outer Diameter
152.4 mm
Width
75 mm
Outer ring width
38.9 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
187 kN
Static load rating
231 kN
Axial load rating
12.4 kN
Limiting speed
2.79 rpm