

€6.69/ pieceexcl. VAT
€8.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VFOE |
Execution | One-way flow control valve |
Shape | L-shaped |
Function | Meter-in |
Port thread type | BSPP(G) |
Pneumatic connection 1 | 1/8 |
Pneumatic connection 2 | 6 mm |
Adjusting element | Rotary knob with detent |
Material housing | PBT |
Seal material | NBR |
Material of threaded plug | Galvanized steel |
Material adjusting screw | PBT |
Release sleeve material | PBT |
Operating pressure | from 0.2 to 10 bar |
Temperature range | from -10 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |