

€111.50/ pieceexcl. VAT
€134.92incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMEO |
Construction type housing | Round |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 12 to 27 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 3-core |
Operating status display | Yellow LED |
Cable length | 5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 500 |
Ambient temperature | from -20 to 60 °C |
Degree of protection (IP) | IP67 |
Weight | 130 g |
€24.52/ pieceexcl. VAT
€29.67incl. VAT
57 In stock - Estimated delivery date 09/11/2026