Pneumatic System Components

Pneumatic components use compressed air to drive or control mechanical equipment. This residual category covers components within a pneumatic system that do not fall under pressure gauges, cylinders, air preparation, pipe systems, fittings, tubing, sensors or switches.

What are pneumatic components?

A pneumatic system transfers energy and control signals using compressed air. Its components support the actuation or control of mechanical equipment. Pneumatics is described as flexible, simple, safe and reliable, with relatively low production costs.

Applications and industries

Pneumatic systems are used in various industrial sectors. They control mechanical parts, switching functions and equipment, including pumps. The application determines the system function that a component must perform and how it works with the other pneumatic parts.

How to select pneumatic components

Define the required motion profile, speed and force for the application. Then assess whether compressed air is the appropriate drive medium and consider both energy and acquisition costs. Finally, verify that the component does not belong in the separate categories for cylinders, air preparation, pipe networks, fittings or sensors.

Key attributes

The available category information does not specify materials, standards, dimensions or performance classes for the remaining pneumatic system components.

FAQ

What role do pneumatic components have in a system?

Pneumatic components help drive or control mechanical parts and equipment using compressed air. Their precise function depends on their position within the system and on the equipment operated through the pneumatic transmission.

Which factors influence the selection of pneumatic components?

Consider the required motion profile, speed and force. These factors support the choice of drive medium. Also account for energy and acquisition costs, and verify that the required part does not belong in a more specific pneumatic category.

Where are general pneumatic components used?

General pneumatic components are used in industrial sectors where compressed air controls mechanical parts, switching functions or equipment. Applications can include pumps, but the available category information does not identify further individual component types.

Why can a pneumatic part belong in a more specific category?

Parts with a clearly defined function belong in the relevant category, such as cylinders, air preparation, compressed-air pipe systems, fittings or sensors. This category is therefore limited to other components that support a pneumatic system.

  • 31
  • 1
  • 1
  • 1
  • 265
  • 38
  • 1
  • 11
  • 15
  • 13
  • 6
29504 Products showing for Pneumatic System Components
Product Image

FESTO Proximity sensor SMT-8M-A-PS-24V-E-2,5-OE 574335

  • Eriks:12467565
  • Manufacturer:574335
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€22.40/ pieceexcl. VAT

€27.10incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Proximity sensor SMT-8M-A-PS-24V-E-0,3-M8D 574334

  • Eriks:12467563
  • Manufacturer:574334
  • Operating voltage at DC:from 5 to 30 V
  • Type of switching output:PNP
  • Type of switch function:Normally open contact (NO)

€23.24/ pieceexcl. VAT

€28.12incl. VAT

101 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Plug socket MSSD-EB 151687

  • Eriks:23210740
  • Manufacturer:151687

€2.87/ pieceexcl. VAT

€3.47incl. VAT

76 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO ISO cylinder DSBC-40-160-PPVA-N3 1376662

  • Eriks:12379764
  • Manufacturer:1376662
  • Cushioning:Adjustable
  • Bore diameter:40 mm
  • Stroke length:160 mm

€104.69/ pieceexcl. VAT

€126.67incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid coil MSFG-24/42-50/60 4527

  • Eriks:23209690
  • Manufacturer:4527
  • Type of current:Direct/alternating current
  • Voltage:24/42
  • Frequency:50/60

€17.53/ pieceexcl. VAT

€21.21incl. VAT

91 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-12-25-P-A 19190

  • Eriks:23209825
  • Manufacturer:19190
  • Cushioning:Mechanical
  • Bore diameter:12 mm
  • Stroke length:25 mm

€35.13/ pieceexcl. VAT

€42.51incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO ISO cylinder DSBC-50-80-PPVA-N3 1366951

  • Eriks:12379706
  • Manufacturer:1366951
  • Cushioning:Adjustable
  • Bore diameter:50 mm
  • Stroke length:80 mm

€115.48/ pieceexcl. VAT

€139.73incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Plug socket MSSD-F 34431

  • Eriks:23210096
  • Manufacturer:34431

€3.57/ pieceexcl. VAT

€4.32incl. VAT

1098 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-16-40-PPV-A 19229

  • Eriks:23210371
  • Manufacturer:19229
  • Cushioning:Adjustable
  • Bore diameter:16 mm
  • Stroke length:40 mm

€45.91/ pieceexcl. VAT

€55.55incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Solenoid coil VACS-C-C1-1 8025330

  • Eriks:13197525
  • Manufacturer:8025330
  • Type of current:Direct current
  • Voltage:24
  • Voltage tolerance:+/- 10 %

€7.39/ pieceexcl. VAT

€8.94incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€12.68/ pieceexcl. VAT

€15.34incl. VAT

53 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Compact cylinder ADVU-20-40-P-A 156520

  • Eriks:11630457
  • Manufacturer:156520
  • Cushioning:Mechanical
  • Bore diameter:20 mm
  • Stroke length:40 mm

€156.10/ pieceexcl. VAT

€188.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Manifold sub-base NAW-1/4-01-VDMA 161102

  • Eriks:23212086
  • Manufacturer:161102
  • Version:Manifold sub-base
  • Size:26
  • Connection position:Side

€21.37/ pieceexcl. VAT

€25.86incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Clamping module EV-20-4 150683

  • Eriks:23211289
  • Manufacturer:150683
  • Stroke length:4 mm
  • Port Size:M 3 mm

€47.12/ pieceexcl. VAT

€57.02incl. VAT

193 In stock - Estimated delivery date 13/11/2026

€5.88/ pieceexcl. VAT

€7.11incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-20-100-PPV-A 19239

  • Eriks:23210392
  • Manufacturer:19239
  • Cushioning:Adjustable
  • Bore diameter:20 mm
  • Stroke length:100 mm

€51.84/ pieceexcl. VAT

€62.73incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-25-400-PPV-A 35193

  • Eriks:23210422
  • Manufacturer:35193
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:400 mm

€62.52/ pieceexcl. VAT

€75.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€5.17/ pieceexcl. VAT

€6.26incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€11.28/ pieceexcl. VAT

€13.65incl. VAT

22 In stock - Estimated delivery date 13/11/2026

€8.37/ pieceexcl. VAT

€10.13incl. VAT

51 In stock - Estimated delivery date 13/11/2026

€40.43/ pieceexcl. VAT

€48.92incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO ISO cylinder DSBC-32-100-PPVA-N3 1376426

  • Eriks:12379741
  • Manufacturer:1376426
  • Cushioning:Adjustable
  • Bore diameter:32 mm
  • Stroke length:100 mm

€89.09/ pieceexcl. VAT

€107.80incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€4.99/ pieceexcl. VAT

€6.04incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-O-Q6E-P-M8 527467

  • Eriks:11645493
  • Manufacturer:527467
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-B 10773

  • Eriks:1066960
  • Manufacturer:10773
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€146.45/ pieceexcl. VAT

€177.20incl. VAT

14 In stock - Estimated delivery date 13/11/2026