

€47.12/ pieceexcl. VAT
€57.02incl. VAT
197 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EV |
Function | Single acting |
Stroke length | 4 mm |
Port Size | M 3 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 10x1.25 |
Housing material | Aluminium die-cast |
Membrane material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from -10 to 40 °C |
Clamping surface | 15x40 |
Weight | 19 g |