Air Actuators and Cylinders

Pneumatic cylinders convert compressed air into force and motion. This category includes grippers, round cylinders, guided cylinders, short-stroke cylinders, compact cylinders and rotary cylinders for pushing, pulling, lifting, clamping or turning.

What are Air actuators and cylinders?

A pneumatic cylinder moves a piston using compressed air. Stroke length is the distance travelled by the piston inside the cylinder. Single-acting cylinders apply force in one direction and return by spring or external force; double-acting cylinders use compressed air for both extension and retraction.

Applications and industries

Pneumatic cylinders are widely used in mechanical engineering and industrial equipment. Compact cylinders suit systems with restricted installation space. Guided cylinders and slide units support controlled linear movement, while rotary cylinders provide rotational movement.

How to select air actuators and cylinders

First define whether the movement must be linear, rotary, gripping or clamping. Then establish the required stroke length, available installation space and direction of force. Choose single-acting operation for force in one direction or double-acting operation for powered extension and retraction, and check whether guidance, a proximity switch or a mounting slot is required.

Key attributes

Key category attributes are cylinder function, stroke length, single- or double-acting operation, compact or guided type, and options for mounting, position detection and accessories.

FAQ

What is the difference between single-acting and double-acting pneumatic cylinders?

A single-acting pneumatic cylinder applies force in one direction and returns by a spring or external force. A double-acting cylinder receives compressed air alternately on the piston and piston-rod sides, providing powered extension and retraction.

When should you choose a compact pneumatic cylinder?

Choose a compact pneumatic cylinder when installation space is limited. These cylinders have a short body and are available as single- or double-acting variants, with or without guidance and with options for a proximity switch or mounting slot.

How do you determine pneumatic cylinder stroke length?

Stroke length is the distance the piston must travel between its end positions. Define the required movement of the machine part and match the cylinder stroke to it, while allowing for the available space in the installation.

Which movements can air actuators and cylinders produce?

Air actuators and cylinders can directly or indirectly push, pull and lift parts. The category also includes rotary cylinders, grippers and clamping cylinders for rotational, gripping or clamping movements.

  • 23
  • 163
  • 11325
  • 5
  • 1
  • 3
  • 2
  • 1
  • 3
  • 4
  • 1
  • 3
  • 3
  • 2
  • 4
18681 Products showing for Air Actuators and Cylinders
Product Image

FESTO ISO cylinder DSBC-40-160-PPVA-N3 1376662

  • Eriks:12379764
  • Manufacturer:1376662
  • Cushioning:Adjustable
  • Bore diameter:40 mm
  • Stroke length:160 mm

€104.69/ pieceexcl. VAT

€126.67incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-25-500-P-A 35192

  • Eriks:23210983
  • Manufacturer:35192
  • Cushioning:Mechanical
  • Bore diameter:25 mm
  • Stroke length:500 mm

€56.93/ pieceexcl. VAT

€68.89incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO ISO cylinder DSBC-50-80-PPVA-N3 1366951

  • Eriks:12379706
  • Manufacturer:1366951
  • Cushioning:Adjustable
  • Bore diameter:50 mm
  • Stroke length:80 mm

€115.48/ pieceexcl. VAT

€139.73incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-16-40-PPV-A 19229

  • Eriks:23210371
  • Manufacturer:19229
  • Cushioning:Adjustable
  • Bore diameter:16 mm
  • Stroke length:40 mm

€45.91/ pieceexcl. VAT

€55.55incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Compact cylinder ADVU-20-40-P-A 156520

  • Eriks:11630457
  • Manufacturer:156520
  • Cushioning:Mechanical
  • Bore diameter:20 mm
  • Stroke length:40 mm

€156.10/ pieceexcl. VAT

€188.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Clamping module EV-20-4 150683

  • Eriks:23211289
  • Manufacturer:150683
  • Stroke length:4 mm
  • Port Size:M 3 mm

€47.12/ pieceexcl. VAT

€57.02incl. VAT

193 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-20-100-PPV-A 19239

  • Eriks:23210392
  • Manufacturer:19239
  • Cushioning:Adjustable
  • Bore diameter:20 mm
  • Stroke length:100 mm

€51.84/ pieceexcl. VAT

€62.73incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-25-400-PPV-A 35193

  • Eriks:23210422
  • Manufacturer:35193
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:400 mm

€62.52/ pieceexcl. VAT

€75.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO ISO cylinder DSBC-32-100-PPVA-N3 1376426

  • Eriks:12379741
  • Manufacturer:1376426
  • Cushioning:Adjustable
  • Bore diameter:32 mm
  • Stroke length:100 mm

€89.09/ pieceexcl. VAT

€107.80incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Rod eye SGS-M8 9255

  • Eriks:23209981
  • Manufacturer:9255
  • Weight:53 g

€12.36/ pieceexcl. VAT

€14.96incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO ISO cylinder DSBC-32-25-PPVA-N3 1376422

  • Eriks:12379671
  • Manufacturer:1376422
  • Cushioning:Adjustable
  • Bore diameter:32 mm
  • Stroke length:25 mm

€85.90/ pieceexcl. VAT

€103.94incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Rod clevis CRSG-M16X1,5 13571

  • Eriks:23210354
  • Manufacturer:13571
  • Weight:380.2 g

€136.50/ pieceexcl. VAT

€165.17incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-25-30-PPV-A 1908315

  • Eriks:12183906
  • Manufacturer:1908315
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:30 mm

€53.98/ pieceexcl. VAT

€65.32incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-63-100-PPV-A 196054

  • Eriks:23211982
  • Manufacturer:196054
  • Cushioning:Adjustable
  • Bore diameter:63 mm
  • Stroke length:100 mm

€112.05/ pieceexcl. VAT

€135.58incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Compact cylinder ADN-25-40-A-P-A 536257

  • Eriks:11647664
  • Manufacturer:536257
  • Cushioning:Mechanical
  • Bore diameter:25 mm
  • Stroke length:40 mm

€50.86/ pieceexcl. VAT

€61.54incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Rod clevis SG-M10X1,25 6144

  • Eriks:1066758
  • Manufacturer:6144
  • Weight:103 g

€4.65/ pieceexcl. VAT

€5.63incl. VAT

79 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Rod clevis SG-M16X1,5 6146

  • Eriks:23209705
  • Manufacturer:6146
  • Weight:375 g

€11.59/ pieceexcl. VAT

€14.02incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€55.54/ pieceexcl. VAT

€67.20incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Compact cylinder ADN-12-15-A-P-A 536206

  • Eriks:11647616
  • Manufacturer:536206
  • Cushioning:Mechanical
  • Bore diameter:12 mm
  • Stroke length:15 mm

€37.88/ pieceexcl. VAT

€45.83incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-20-25-P-A 19208

  • Eriks:23210041
  • Manufacturer:19208
  • Cushioning:Mechanical
  • Bore diameter:20 mm
  • Stroke length:25 mm

€43.32/ pieceexcl. VAT

€52.42incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-25-250-PPV-A 19252

  • Eriks:23210468
  • Manufacturer:19252
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:250 mm

€59.05/ pieceexcl. VAT

€71.45incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Swivel flange SNCL-50 174406

  • Eriks:23210842
  • Manufacturer:174406
  • Suitable for diameter:50 mm
  • Weight:158 g

€22.42/ pieceexcl. VAT

€27.13incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Semi-rotary drive DRVS-6-90-P 1845706

  • Eriks:14171252
  • Manufacturer:1845706
  • Cushioning:Mechanical
  • Construction size:6
  • Port Size:M 3 mm

€113.13/ pieceexcl. VAT

€136.89incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Round cylinder DSNU-20-125-PPV-A 19240

  • Eriks:23210433
  • Manufacturer:19240
  • Cushioning:Adjustable
  • Bore diameter:20 mm
  • Stroke length:125 mm

€52.35/ pieceexcl. VAT

€63.34incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Compact cylinder ADVUL-32-80-P-A 156883

  • Eriks:23210915
  • Manufacturer:156883
  • Cushioning:Mechanical
  • Bore diameter:32 mm
  • Stroke length:80 mm

€384.32/ pieceexcl. VAT

€465.03incl. VAT

1 In stock - Estimated delivery date 13/11/2026