Compressed Air and Vacuum Systems

Compressed air and vacuum systems cover two pneumatic functions: distributing compressed air through a network and using vacuum to pick up, move or hold products. The category includes pipe systems and vacuum products such as suction cups, generators and pumps.

What are Compressed air and vacuum systems?

A compressed-air pipe system carries air from the installation to pneumatic applications. Vacuum technology uses negative pressure with suction cups, generators and pumps to handle products. Both support air-powered operations, but one distributes compressed air while the other creates a handling function.

Applications and industries

Compressed-air pipe systems are used in production environments where pneumatic applications are supplied from a network. Vacuum products are used when items need to be lifted, moved or held, for example as part of an automated production operation.

How to select compressed air and vacuum systems

First establish whether the application must distribute compressed air or handle a product by vacuum. For a pipe network, consider the required installation and its ability to be extended. For vacuum duties, define whether the product must be lifted, moved or held, then choose between a suction cup, generator, pump or another required vacuum component.

Key attributes

Key category attributes are system function, the configuration and expandability of the compressed-air network, and the vacuum product type: suction cup, generator, pump or supporting component.

FAQ

What is the difference between compressed-air systems and vacuum systems?

Compressed-air pipe systems distribute air to pneumatic applications. Vacuum systems use negative pressure to lift, move or hold products. One therefore provides air distribution, while the other performs a product-handling function.

What are suction cups used for in vacuum systems?

Suction cups contact a product so that vacuum can lift, move or hold it. They operate as part of a vacuum system together with the required vacuum generation and supporting components.

What do generators and pumps do in vacuum systems?

Generators and pumps provide the vacuum function required for product handling. The choice depends on the system arrangement; the available information does not specify capacities, connection sizes or performance classes.

Why does expandability matter for compressed-air pipe systems?

A compressed-air network may change when machines or pneumatic applications are added. A system that is easy to extend supports such changes, and the described systems do not require special tools for installation.

  • 3
  • 722
  • 5
  • 18
  • 37
  • 281
  • 1
  • 1
  • 6
  • 3
  • 173
  • 1
  • 3
  • 1
  • 1
  • 3
  • 1
1066 Products showing for Compressed Air and Vacuum Systems
Product Image

FESTO Suction cup VASB-30-1/8-PUR-B 1395690

  • Eriks:12188579
  • Manufacturer:1395690
  • Material:PUR
  • Diameter:30 mm
  • Nominal size:3 mm

€13.25/ pieceexcl. VAT

€16.03incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VAS-40-1/4-PUR-B 1396092

  • Eriks:12188606
  • Manufacturer:1396092
  • Material:PUR
  • Diameter:40 mm
  • Nominal size:4 mm

€9.97/ pieceexcl. VAT

€12.06incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VASB-55-1/4-SI-B 1373812

  • Eriks:12576079
  • Manufacturer:1373812
  • Material:VMQ/Silicone
  • Diameter:55 mm
  • Nominal size:4 mm

€17.58/ pieceexcl. VAT

€21.27incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VAS-40-1/4-NBR 36143

  • Eriks:23210271
  • Manufacturer:36143
  • Material:NBR
  • Diameter:40 mm
  • Nominal size:4 mm

€9.38/ pieceexcl. VAT

€11.35incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VAS-30-1/8-NBR 34587

  • Eriks:23210270
  • Manufacturer:34587
  • Material:NBR
  • Diameter:30 mm
  • Nominal size:3 mm

€8.75/ pieceexcl. VAT

€10.59incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VASB-40-1/4-PUR-B 1395691

  • Eriks:12188580
  • Manufacturer:1395691
  • Material:PUR
  • Diameter:40 mm
  • Nominal size:4 mm

€16.35/ pieceexcl. VAT

€19.78incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-10-L-T3-PQ2-VQ2-RO1 193573

  • Eriks:11638440
  • Manufacturer:193573
  • Nominal size Laval nozzle:0.95 mm
  • Size:14
  • Connection, air supply:QS-6

€33.14/ pieceexcl. VAT

€40.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€68.62/ pieceexcl. VAT

€83.03incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VAS-30-1/8-PUR-B 1396090

  • Eriks:12186955
  • Manufacturer:1396090
  • Material:PUR
  • Diameter:30 mm
  • Nominal size:3 mm

€9.34/ pieceexcl. VAT

€11.30incl. VAT

218 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup ESS-40-SNA 189308

  • Eriks:11636670
  • Manufacturer:189308
  • Material:BR
  • Diameter:40 mm
  • Nominal size:3 mm

€21.33/ pieceexcl. VAT

€25.81incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VAD-1/4 9394

  • Eriks:23209982
  • Manufacturer:9394
  • Nominal size Laval nozzle:1 mm
  • Connection, air supply:G1/4
  • Connection vacuum:G1/4

€111.68/ pieceexcl. VAT

€135.13incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VASB-40-1/4-NBR 35413

  • Eriks:23209879
  • Manufacturer:35413
  • Material:NBR
  • Diameter:40 mm
  • Nominal size:4 mm

€20.51/ pieceexcl. VAT

€24.82incl. VAT

31 In stock - Estimated delivery date 13/11/2026

€85.38/ pieceexcl. VAT

€103.31incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum suction cup ESV-20-BS 191056

  • Eriks:11637663
  • Manufacturer:191056
  • Material:VMQ/Silicone
  • Diameter:20 mm
  • Suction cup shape:Round, bellows 1.5 convolutions

€11.81/ pieceexcl. VAT

€14.29incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VASB-30-1/8-SI-B 1377637

  • Eriks:12321034
  • Manufacturer:1377637
  • Material:VMQ/Silicone
  • Diameter:30 mm
  • Nominal size:3 mm

€15.82/ pieceexcl. VAT

€19.14incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VADMI-95-LS-P 171057

  • Eriks:11633566
  • Manufacturer:171057
  • Nominal size Laval nozzle:0.95 mm
  • Size:18
  • Connection, air supply:G1/8

€1,235.73/ pieceexcl. VAT

€1,495.23incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-1/8 14015

  • Eriks:23210265
  • Manufacturer:14015
  • Nominal size Laval nozzle:0.8 mm
  • Connection, air supply:G1/8
  • Connection vacuum:G1/8

€88.93/ pieceexcl. VAT

€107.61incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VASB-30-1/8-NBR 35412

  • Eriks:23210277
  • Manufacturer:35412
  • Material:NBR
  • Diameter:30 mm
  • Nominal size:3 mm

€16.59/ pieceexcl. VAT

€20.07incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup VAS-40-1/4-SI-B 1379454

  • Eriks:11631297
  • Manufacturer:1379454
  • Material:VMQ/Silicone
  • Diameter:40 mm
  • Nominal size:4 mm

€12.27/ pieceexcl. VAT

€14.85incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-05-N-I3-PQ2-VQ2 193635

  • Eriks:11638465
  • Manufacturer:193635
  • Nominal size Laval nozzle:0.45 mm
  • Size:13
  • Connection, air supply:QS-6

€25.82/ pieceexcl. VAT

€31.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-05-H-T2-PQ1-VQ1-RO1 193569

  • Eriks:11638436
  • Manufacturer:193569
  • Nominal size Laval nozzle:0.45 mm
  • Size:10
  • Connection, air supply:QS-4

€30.53/ pieceexcl. VAT

€36.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-M5 19293

  • Eriks:23211287
  • Manufacturer:19293
  • Nominal size Laval nozzle:0.5 mm
  • Connection, air supply:M5
  • Connection vacuum:M5

€77.38/ pieceexcl. VAT

€93.63incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Suction cup ESS-40-BS 189388

  • Eriks:11636740
  • Manufacturer:189388
  • Material:VMQ/Silicone
  • Diameter:40 mm
  • Nominal size:3 mm

€18.77/ pieceexcl. VAT

€22.71incl. VAT

69 In stock - Estimated delivery date 13/11/2026

€85.38/ pieceexcl. VAT

€103.31incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-14-L-T4-PQ2-VQ3-RQ3 193565

  • Eriks:11638435
  • Manufacturer:193565
  • Nominal size Laval nozzle:1.4 mm
  • Size:18
  • Connection, air supply:QS-6

€31.55/ pieceexcl. VAT

€38.18incl. VAT

108 In stock - Estimated delivery date 13/11/2026