Hydraulic Vacuum Pumps

Vacuum pumps provide vacuum for lifting, moving and holding products. Within vacuum technology, they are combined with suction cups and supporting components.

What are vacuum pumps?

A vacuum pump provides the vacuum function that enables a system to handle products. The pump operates with the suction cups and other components required for the application.

Applications and industries

Vacuum pumps are used when products need to be lifted, moved or held, for example as part of an automated production operation. No specific industries are identified.

How to select vacuum pumps

First define whether the product must be lifted, moved or held. Then establish the system arrangement and required suction cups, and determine whether a pump, generator or supporting vacuum component is needed. Capacities, connection sizes and performance classes are not stated.

Key attributes

Key category attributes are the vacuum function, system arrangement and integration with suction cups, generators and supporting vacuum components.

Frequently asked questions

What are vacuum pumps used for?

Vacuum pumps provide the vacuum function for lifting, moving or holding products. They operate as part of a vacuum system with the required suction cups and supporting components.

What role do vacuum pumps have in a vacuum system?

The vacuum pump provides the vacuum function, while suction cups contact the product. The exact system arrangement depends on the handling operation and the supporting vacuum components it requires.

Which technical data is missing for vacuum-pump selection?

Capacities, connection sizes, performance classes, pump types and materials are not stated. These details therefore need to be established for the specific product before a vacuum pump can be selected technically.

  • 343
  • 4
  • 6
  • 15
  • 63
  • 4
  • 4
  • 1
  • 3
347 Products showing for Hydraulic Vacuum Pumps
Product Image

FESTO Vacuum generator VN-10-L-T3-PQ2-VQ2-RO1 193573

  • Eriks:11638440
  • Manufacturer:193573
  • Nominal size Laval nozzle:0.95 mm
  • Size:14
  • Connection, air supply:QS-6

€33.14/ pieceexcl. VAT

€40.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-1/4 9394

  • Eriks:23209982
  • Manufacturer:9394
  • Nominal size Laval nozzle:1 mm
  • Connection, air supply:G1/4
  • Connection vacuum:G1/4

€111.68/ pieceexcl. VAT

€135.13incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VADMI-95-LS-P 171057

  • Eriks:11633566
  • Manufacturer:171057
  • Nominal size Laval nozzle:0.95 mm
  • Size:18
  • Connection, air supply:G1/8

€1,235.73/ pieceexcl. VAT

€1,495.23incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-1/8 14015

  • Eriks:23210265
  • Manufacturer:14015
  • Nominal size Laval nozzle:0.8 mm
  • Connection, air supply:G1/8
  • Connection vacuum:G1/8

€88.93/ pieceexcl. VAT

€107.61incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-05-N-I3-PQ2-VQ2 193635

  • Eriks:11638465
  • Manufacturer:193635
  • Nominal size Laval nozzle:0.45 mm
  • Size:13
  • Connection, air supply:QS-6

€25.82/ pieceexcl. VAT

€31.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-05-H-T2-PQ1-VQ1-RO1 193569

  • Eriks:11638436
  • Manufacturer:193569
  • Nominal size Laval nozzle:0.45 mm
  • Size:10
  • Connection, air supply:QS-4

€30.53/ pieceexcl. VAT

€36.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-M5 19293

  • Eriks:23211287
  • Manufacturer:19293
  • Nominal size Laval nozzle:0.5 mm
  • Connection, air supply:M5
  • Connection vacuum:M5

€77.38/ pieceexcl. VAT

€93.63incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-14-L-T4-PQ2-VQ3-RQ3 193565

  • Eriks:11638435
  • Manufacturer:193565
  • Nominal size Laval nozzle:1.4 mm
  • Size:18
  • Connection, air supply:QS-6

€31.55/ pieceexcl. VAT

€38.18incl. VAT

108 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAK-1/4 6890

  • Eriks:23211513
  • Manufacturer:6890
  • Nominal size Laval nozzle:1 mm
  • Connection, air supply:G1/4
  • Connection vacuum:G1/4

€364.91/ pieceexcl. VAT

€441.54incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-ME-I-1/4 35532

  • Eriks:23210268
  • Manufacturer:35532
  • Nominal size Laval nozzle:1.4 mm
  • Connection, air supply:G1/8
  • Connection vacuum:G1/4

€555.44/ pieceexcl. VAT

€672.08incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VADMI-200 162510

  • Eriks:11632180
  • Manufacturer:162510
  • Nominal size Laval nozzle:2 mm
  • Size:22
  • Connection, air supply:G1/4

€511.79/ pieceexcl. VAT

€619.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VAD-ME-I-3/8 35533

  • Eriks:11628183
  • Manufacturer:35533
  • Nominal size Laval nozzle:2 mm
  • Connection, air supply:G1/4
  • Connection vacuum:G3/8

€567.34/ pieceexcl. VAT

€686.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Vacuum generator VN-14-L-T4-PQ3-VQ3-RO2-M 532645

  • Eriks:11646547
  • Manufacturer:532645
  • Nominal size Laval nozzle:1.4 mm
  • Size:18
  • Connection, air supply:QS-8

€106.58/ pieceexcl. VAT

€128.96incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-14-L-T4-PQ2-VA5-RO2 547709

  • Eriks:11650390
  • Manufacturer:547709
  • Nominal size Laval nozzle:1.4 mm
  • Size:18
  • Connection, air supply:QS-6

€54.51/ pieceexcl. VAT

€65.96incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-10-L-T3-PQ2-VQ2-RQ2 193563

  • Eriks:11638434
  • Manufacturer:193563
  • Nominal size Laval nozzle:0.95 mm
  • Size:14
  • Connection, air supply:QS-6

€28.69/ pieceexcl. VAT

€34.71incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-30-L-T6-PQ4-VA5-RO2 526136

  • Eriks:11645011
  • Manufacturer:526136
  • Nominal size Laval nozzle:3 mm
  • Size:24
  • Connection, air supply:QS-10

€147.17/ pieceexcl. VAT

€178.08incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-07-M-I3-PQ2-VQ2 193553

  • Eriks:11638428
  • Manufacturer:193553
  • Nominal size Laval nozzle:0.7 mm
  • Size:13
  • Connection, air supply:QS-6

€27.10/ pieceexcl. VAT

€32.79incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-05-M-I3-PQ2-VQ2 193552

  • Eriks:11638427
  • Manufacturer:193552
  • Nominal size Laval nozzle:0.45 mm
  • Size:13
  • Connection, air supply:QS-6

€25.82/ pieceexcl. VAT

€31.24incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-07-H-T3-PQ2-VQ2-RO1-M 532626

  • Eriks:11646528
  • Manufacturer:532626
  • Nominal size Laval nozzle:0.7 mm
  • Size:14
  • Connection, air supply:QS-6

€95.95/ pieceexcl. VAT

€116.10incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-14-H-T4-PQ2-VQ3-RO2 547707

  • Eriks:11650388
  • Manufacturer:547707
  • Nominal size Laval nozzle:1.4 mm
  • Size:18
  • Connection, air supply:QS-6

€45.60/ pieceexcl. VAT

€55.18incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-20-H-T6-PQ4-VQ5-RO2-M 532656

  • Eriks:11646552
  • Manufacturer:532656
  • Nominal size Laval nozzle:2 mm
  • Size:24
  • Connection, air supply:QS-10

€157.06/ pieceexcl. VAT

€190.04incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VN-30-L-T6-PI5-VI6-RO2 526132

  • Eriks:11645009
  • Manufacturer:526132
  • Nominal size Laval nozzle:3 mm
  • Size:24
  • Connection, air supply:G1/4

€122.50/ pieceexcl. VAT

€148.23incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VADM-45-P 162512

  • Eriks:11632182
  • Manufacturer:162512
  • Nominal size Laval nozzle:0.45 mm
  • Size:10
  • Connection, air supply:M5

€658.43/ pieceexcl. VAT

€796.70incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VADM-200 162504

  • Eriks:23213212
  • Manufacturer:162504
  • Nominal size Laval nozzle:2 mm
  • Size:22
  • Connection, air supply:G1/4

€392.82/ pieceexcl. VAT

€475.31incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum generator VADMI-200-P 162532

  • Eriks:11632202
  • Manufacturer:162532
  • Nominal size Laval nozzle:2 mm
  • Size:22
  • Connection, air supply:G1/4

€893.97/ pieceexcl. VAT

€1,081.70incl. VAT

Estimated delivery date - 17/11/2026