

€88.93/ pieceexcl. VAT
€107.61incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAD |
Nominal size Laval nozzle | 0.8 mm |
Ejector characteristic | High vacuum |
Execution | T-shape |
Connection, air supply | G1/8 |
Connection vacuum | G1/8 |
Connection air exhaust(s) | G1/8 |
Operating pressure | from 1.5 to 10 bar |
Ambient temperature | from -20 to 80 °C |
Max. vacuum | 80 % |
Material housing | Aluminium die-cast |
Weight | 0 g |
€27.10/ pieceexcl. VAT
€32.79incl. VAT
Estimated delivery date - 17/11/2026