

€12.27/ pieceexcl. VAT
€14.85incl. VAT
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAS |
Material | VMQ/Silicone |
Diameter | 40 mm |
Nominal size | 4 mm |
Suction cup shape | Round flat |
Colour | Transparent |
Connection | G1/4 |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -40 to 200 °C |
Operating pressure | from -0.95 to 0 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 60 +/- 5 |
Weight | 14 g |