Plastic Pipe Clamps and Clips

  • 8
  • 45
  • 5
  • 6
  • 6
  • 4
  • 6
  • 4
  • 4
  • 6
  • 6
  • 6
53 Products showing for Plastic Pipe Clamps and Clips
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 75

  • Eriks:12961108
  • Manufacturer:12961108
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:75 mm
  • Clamping range:from 75 to 80 mm

€5.60/ pieceexcl. VAT

€6.78incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beam clamp Steel M8

  • Eriks:10049196
  • Manufacturer:6003008
  • Shape:Beam clamp
  • Thread Size:M8

€5.32/ pieceexcl. VAT

€6.44incl. VAT

354 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 50

  • Eriks:12961106
  • Manufacturer:12961106
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:50 mm
  • Clamping range:from 48 to 51 mm

€2.48/ pieceexcl. VAT

€3.00incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 40

  • Eriks:12961105
  • Manufacturer:12961105
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:40 mm
  • Clamping range:from 40 to 43 mm

€2.39/ pieceexcl. VAT

€2.89incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 160

  • Eriks:12940444
  • Manufacturer:3188160
  • Suited for material:Plastic
  • Outer pipe diameter:160 mm
  • Clamping range:from 160 to 160 mm

€12.64/ pieceexcl. VAT

€15.29incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beam clamp Steel M10

  • Eriks:10049197
  • Manufacturer:6003010
  • Shape:Beam clamp
  • Thread Size:M10

€5.48/ pieceexcl. VAT

€6.63incl. VAT

271 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip SS 316 434.7 M10x40

  • Eriks:10049358
  • Manufacturer:4347040
  • Suited for material:Plastic
  • Outer pipe diameter:40 mm
  • Clamping range:from 40 to 40 mm

€23.52/ pieceexcl. VAT

€28.46incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 16

  • Eriks:12961081
  • Manufacturer:12961081
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:16 mm
  • Clamping range:from 15 to 18 mm

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 110

  • Eriks:12940441
  • Manufacturer:3188110
  • Suited for material:Plastic
  • Outer pipe diameter:110 mm
  • Clamping range:from 110 to 110 mm

€8.48/ pieceexcl. VAT

€10.26incl. VAT

195 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 75

  • Eriks:12940435
  • Manufacturer:3188075
  • Suited for material:Plastic
  • Outer pipe diameter:75 mm
  • Clamping range:from 75 to 75 mm

€11.04/ pieceexcl. VAT

€13.36incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Pipe Clamp BIS HD500 VdS M8 47-52

  • Eriks:12340223
  • Manufacturer:4503048
  • Suited for material:Aluminium/cast iron/copper/steel/stainless steel/spiral tube
  • Clamping range:from 47 to 52 mm
  • Connecting nut:M 8

€8.80/ pieceexcl. VAT

€10.65incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 32

  • Eriks:12961104
  • Manufacturer:12961104
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:32 mm
  • Clamping range:from 32 to 35 mm

€1.86/ pieceexcl. VAT

€2.25incl. VAT

121 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 90

  • Eriks:12961109
  • Manufacturer:12961109
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:90 mm
  • Clamping range:from 86 to 91 mm

€6.16/ pieceexcl. VAT

€7.45incl. VAT

94 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 160

  • Eriks:12961113
  • Manufacturer:12961113
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:160 mm
  • Clamping range:from 159 to 169 mm

€9.52/ pieceexcl. VAT

€11.52incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Pipe Clamp BIS HD500 VdS M8 72-78

  • Eriks:12340225
  • Manufacturer:4503076
  • Suited for material:Aluminium/cast iron/copper/steel/stainless steel/spiral tube
  • Clamping range:from 72 to 78 mm
  • Connecting nut:M10

€10.00/ pieceexcl. VAT

€12.10incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Pipe clamp starQuick std Kiwa 48-55

  • Eriks:10068295
  • Manufacturer:0854054
  • Type pipeclamp:StarQuick std
  • Suitable for pipe diameter:48 mm

€3.38/ pieceexcl. VAT

€4.09incl. VAT

380 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 125

  • Eriks:12940442
  • Manufacturer:3188125
  • Suited for material:Plastic
  • Outer pipe diameter:125 mm
  • Clamping range:from 125 to 125 mm

€9.84/ pieceexcl. VAT

€11.91incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Pipe clamp starQuick std Kiwa 12-14

  • Eriks:10068289
  • Manufacturer:0854012
  • Type pipeclamp:StarQuick std
  • Suitable for pipe diameter:12 mm

€0.66/ pieceexcl. VAT

€0.80incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 70

  • Eriks:12961107
  • Manufacturer:12961107
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:63 mm
  • Connecting nut:M 8/M 10

€5.00/ pieceexcl. VAT

€6.05incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Pipe clamp starQuick std Kiwa 24-28

  • Eriks:10068292
  • Manufacturer:0854028
  • Type pipeclamp:StarQuick std
  • Suitable for pipe diameter:25 mm

€1.11/ pieceexcl. VAT

€1.34incl. VAT

355 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 25

  • Eriks:12961103
  • Manufacturer:12961103
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:25 mm
  • Clamping range:from 25 to 28 mm

€1.91/ pieceexcl. VAT

€2.31incl. VAT

215 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 20

  • Eriks:12961082
  • Manufacturer:12961082
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:20 mm
  • Clamping range:from 20 to 23 mm

€1.68/ pieceexcl. VAT

€2.03incl. VAT

135 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BISMAT 5000 M8x32

  • Eriks:11912259
  • Manufacturer:3483035
  • Suited for material:Plastic
  • Outer pipe diameter:32 mm
  • Clamping range:from 32 to 32 mm

€3.82/ pieceexcl. VAT

€4.62incl. VAT

220 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BISMAT 5000 M8x50

  • Eriks:11912261
  • Manufacturer:3483053
  • Suited for material:Plastic
  • Outer pipe diameter:50 mm
  • Clamping range:from 50 to 50 mm

€4.48/ pieceexcl. VAT

€5.42incl. VAT

65 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BISMAT 5000 M8x20

  • Eriks:11912254
  • Manufacturer:3483023
  • Suited for material:Plastic
  • Outer pipe diameter:20 mm
  • Clamping range:from 20 to 20 mm

€3.38/ pieceexcl. VAT

€4.09incl. VAT

223 In stock - Estimated delivery date 13/11/2026