

€4.48/ pieceexcl. VAT
€5.42incl. VAT
65 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | Bismat 5000 |
Type | Bismat 5000 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 50 mm |
Clamping range | from 50 to 50 mm |
Connecting nut | M 8 |
Connection facility | Internal thread (single screw) |
Inlay | EPDM |