

€0.66/ pieceexcl. VAT
€0.80incl. VAT
36 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | starQuick |
Type pipeclamp | StarQuick std |
Material | PA |
Suitable for pipe diameter | 12 mm |
Thread size metric (M..) | 6 |
Colour | White |
Material clip | PA |
Clip included | Yes |