

€1.86/ pieceexcl. VAT
€2.25incl. VAT
121 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | BIS KSB1 |
Type | KSB1 |
Bracket model | Pipe clip |
Suited for material | Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 32 mm |
Clamping range | from 32 to 35 mm |
Connecting nut | M 8 |
Connection facility | Internal thread (single screw) |
Inlay | EPDM |