

€28.86/ pieceexcl. VAT
€34.92incl. VAT
204 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Norm | EN 1092-1/02 |
Flange type | Transitional flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP with steel core |
Nominal inner diameter | DN65 |
External tube diameter of connection | 75 mm |
Inner diameter of push-on flange | 92 mm |
Pitch circle | 145 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 18 mm |
Thickness flange | 21 mm |
Colour | Black |