

€17.52/ pieceexcl. VAT
€21.20incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.72 |
Norm | EN 1092-1/02 |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PVC-U |
Nominal inner diameter | DN80 |
External tube diameter of connection | 90 mm |
Inner diameter of push-on flange | 110 mm |
Pitch circle | 160 mm |
Number of bolt holes | 8 |
Diameter bolt hole | 18 mm |
Thickness flange | 20 mm |
Colour | Grey |