



| Product | Pressure rating flange | Nominal inner diameter | External tube diameter of connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN250 250mm | PN10 | DN250 | 250 | €422.70/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN200 200mm | PN10 | DN200 | 200 | €333.30/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN80 90mm | PN10 | DN80 | 90 | €138.30/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN100 110mm | PN10 | DN100 | 110 | €199.50/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN125 140mm | PN10 | DN125 | 140 | €241.20/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN40 50mm | PN10 | DN40 | 50 | €107.10/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN65 75mm | PN10 | DN65 | 75 | €124.20/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN32 40mm | PN10 | DN32 | 40 | €89.70/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm | PN10 | DN25 | 32 | €83.40/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN15 20mm | PN10 | DN15 | 20 | €80.10/piece | |
| Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN250 250mm | PN10 | DN250 | 250 | This product is no longer offered |