

€7.36/ pieceexcl. VAT
€8.91incl. VAT
10 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 700 |
Norm | EN 1092-1/02 |
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PVC-U |
Nominal inner diameter | DN15 |
External tube diameter of connection | 20 mm |
Inner diameter of push-on flange | 28 mm |
Pitch circle | 65 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 14 mm |
Thickness flange | 11 mm |
Colour | Black |