Brass and Bronze Flanges

  • 5
  • 9
  • 9
  • 9
  • 18
18 Products showing for Brass and Bronze Flanges
Product Image

Threaded flange Bronze Norm: EN 1092-1/13 PN16 DN50 Internal thread (BSPP) 2"

  • Eriks:10043076
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN50
  • Thread connection:2"

€106.93/ pieceexcl. VAT

€129.39incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Type: 817 Bronze PN16 DN40 Internal thread (BSPP) 1.1/2"

  • Eriks:11811681
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN40
  • Thread connection:1.1/2"

€128.38/ pieceexcl. VAT

€155.34incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Bronze Norm: EN 1092-1/13 PN40 DN32 Internal thread (BSPP) 1.1/4"

  • Eriks:11120798
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN32
  • Thread connection:1.1/4"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN50 External thread (BSPP) 2"

  • Eriks:11811685
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN50
  • Thread connection:2"
Log in to view priceLog in
Product Image

Threaded flange Type: 817 Bronze PN16 DN32 Internal thread (BSPP) 1.1/4"

  • Eriks:11811682
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN32
  • Thread connection:1.1/4"
Log in to view priceLog in
Product Image

Threaded flange Type: 817 Bronze PN16 DN25 Internal thread (BSPP) 1"

  • Eriks:11811678
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN25
  • Thread connection:1"
Log in to view priceLog in
Product Image

Threaded flange Type: 817 Bronze PN16 DN80 Internal thread (BSPP) 3"

  • Eriks:11811680
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN80
  • Thread connection:3"

€243.50/ pieceexcl. VAT

€294.64incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Type: 817 Bronze PN16 DN65 Internal thread (BSPP) 2.1/2"

  • Eriks:11811683
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN65
  • Thread connection:2.1/2"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN20 External thread (BSPP) 3/4"

  • Eriks:11811689
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN20
  • Thread connection:3/4"
Log in to view priceLog in
Product Image

Threaded flange Bronze Norm: EN 1092-1/13 PN40 DN40 Internal thread (BSPP) 1.1/2"

  • Eriks:10043075
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN40
  • Thread connection:1.1/2"
Log in to view priceLog in
Product Image

Threaded flange Bronze Norm: EN 1092-1/13 PN40 DN25 Internal thread (BSPP) 1"

  • Eriks:10043074
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN25
  • Thread connection:1"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN25 External thread (BSPP) 1"

  • Eriks:11811684
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN25
  • Thread connection:1"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN40 External thread (BSPP) 1.1/2"

  • Eriks:11811690
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN40
  • Thread connection:1.1/2"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN15 External thread (BSPP) 1/2"

  • Eriks:11811688
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN15
  • Thread connection:1/2"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN32 External thread (BSPP) 1.1/4"

  • Eriks:11811691
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN32
  • Thread connection:1.1/4"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN80 External thread (BSPP) 3"

  • Eriks:11811686
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN80
  • Thread connection:3"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 2.1/4" External thread (BSPP) 2.1/4"

  • Eriks:11811692
  • Pressure rating flange:PN16
  • Nominal inner diameter:2.1/4"
  • Thread connection:2.1/4"
Log in to view priceLog in
Product Image

Threaded flange Type: 818 Bronze PN16 DN100 External thread (BSPP) 4"

  • Eriks:11811687
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN100
  • Thread connection:4"
Log in to view priceLog in