
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Bronze |
Nominal inner diameter | DN32 |
Thread connection | 1.1/4" |
Connection | Internal thread (BSPP) |