Products
Brands
About Eriks
Customer service
BE - English
Home
Threaded flange Type: 818 Bron...
Threaded flange Type: 818 Bronze PN16 2.1/4" External thread (BSPP) 2.1/4"
ERIKS:
11811692
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Type
818
Flange type
Threaded flange
Pressure rating flange
PN16
Material
Bronze
Nominal inner diameter
2.1/4"
Thread connection
2.1/4"
Connection
External thread (BSPP)
See all variants
Log in