
€243.50/ pieceexcl. VAT
€294.64incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 817 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Bronze |
Nominal inner diameter | DN80 |
Thread connection | 3" |
Connection | Internal thread (BSPP) |