Products
Brands
About Eriks
Customer service
BE - English
Home
Threaded flange Bronze Norm: E...
Threaded flange Bronze Norm: EN 1092-1/13 PN40 DN25 Internal thread (BSPP) 1"
ERIKS:
10043074
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Norm
EN 1092-1/13
Flange type
Threaded flange
Pressure rating flange
PN40
Material
Bronze
Nominal inner diameter
DN25
Thread connection
1"
Connection
Internal thread (BSPP)
See all variants
Log in