Thermometer Parts and Accessories

  • 6
  • 5
  • 6
  • 1
  • 4
11 Products showing for Thermometer Parts and Accessories
Product Image

ECON® Immersion tube fig. 681X stainless steel with locking-screw insert length 100 mm 1/2 "BSPP

  • Eriks:13485066
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:100 mm

€78.63/ pieceexcl. VAT

€95.14incl. VAT

116 In stock - Estimated delivery date 10/11/2026
Product Image

ECON® Immersion tube fig. 681X stainless steel with locking-screw insert length 45 mm 1/2 "BSPP

  • Eriks:12452886
  • Manufacturer:349009
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:45 mm

€74.63/ pieceexcl. VAT

€90.30incl. VAT

91 In stock - Estimated delivery date 10/11/2026
Product Image

ECON® Immersion tube fig. 681X stainless steel with locking-screw insert length 160 mm 1/2 "BSPP

  • Eriks:12086760
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:160 mm

€85.43/ pieceexcl. VAT

€103.37incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Product Image

ECON® Immersion tube fig. 681X stainless steel with locking-screw insert length 63 mm 1/2 "BSPP

  • Eriks:12188853
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:63 mm

€76.25/ pieceexcl. VAT

€92.26incl. VAT

51 In stock - Estimated delivery date 10/11/2026
Product Image

ECON® Immersion tube fig. 681X stainless steel with locking-screw insert length 200 mm 1/2 "BSPP

  • Eriks:13485067
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:200 mm

€92.65/ pieceexcl. VAT

€112.11incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

WIKA Immersion tube Type: 670 Series: TW45F stainless steel insert length 63 mm tube diameter 10 mm 1/2" BSPP

  • Eriks:13224354
  • Pocket tube material:Stainless steel 316 Ti (1.4571)
  • Size process connection:1/2" BSPP(G)
  • Insert length:63 mm

€97.75/ pieceexcl. VAT

€118.28incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

WIKA Immersion tube Type: 670 Series: TW45F stainless steel insert length 100 tube diameter 8 mm 1/2" BSPP

  • Eriks:13471052
  • Pocket tube material:Stainless steel 316 Ti (1.4571)
  • Size process connection:1/2" BSPP(G)
  • Insert length:100 mm

€104.13/ pieceexcl. VAT

€126.00incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

ECON® Immersion tube fig. 681X stainless steel with locking-screw insert length 250 mm 1/2 "BSPP

  • Eriks:13485068
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:250 mm

€104.98/ pieceexcl. VAT

€127.03incl. VAT

Estimated delivery date - 17/11/2026

€301.50/ pieceexcl. VAT

€364.82incl. VAT

Estimated delivery date - 18/12/2026
Product Image

WIKA Immersion tube Type: 670 Series: TW45F stainless steel insert length 160 mm tube diameter 8 mm 1/2" BSPP

  • Eriks:13471049
  • Pocket tube material:Stainless steel 316 Ti (1.4571)
  • Size process connection:1/2" BSPP(G)
  • Insert length:160 mm

€82.28/ pieceexcl. VAT

€99.56incl. VAT

Estimated delivery date - 24/12/2026
Product Image

WIKA Immersion tube Type: 670 Series: TW45F stainless steel insert length 100 mm tube diameter 10 mm 1/2" BSPP

  • Eriks:13471050
  • Pocket tube material:Stainless steel 316 Ti (1.4571)
  • Size process connection:1/2" BSPP(G)
  • Insert length:100 mm

€104.13/ pieceexcl. VAT

€126.00incl. VAT

Estimated delivery date - 18/12/2026