WIKA

WIKA Immersion tube Type: 670 Series: TW45F stainless steel insert length 63 mm tube diameter 10 mm 1/2" BSPP

  • ERIKS:13224354
Image 1
Image 2
Image 1
Image 2
Save to list

€97.75/ pieceexcl. VAT

€118.28incl. VAT

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
TW45F
Type
670
Model
Immersion tube
Pocket tube material
Stainless steel 316 Ti (1.4571)
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
63 mm
Article
13224354
G / N
1/2"
d1
10 mm
d2
8.2 mm
K1
14 mm
L
91 mm
L1
63 mm
S
0.9 mm
S1
1 mm
SW
27 mm
Weight
0.15 kg