

€92.65/ pieceexcl. VAT
€112.11incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 681X |
Model | Immersion tube |
Pocket tube material | Stainless steel |
Size process connection | 1/2" (15) |
Connection | External thread (BSPP) |
Insert length | 200 mm |