




€104.13/ pieceexcl. VAT
€126.00incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | TW45F |
Type | 670 |
Model | Immersion tube |
Pocket tube material | Stainless steel 316 Ti (1.4571) |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 100 mm |
Article | 13471050 |
G / N | 1/2" |
d1 | 10 mm |
d2 | 8.2 mm |
K1 | 14 mm |
L | 128 mm |
L1 | 100 mm |
S | 0.9 mm |
S1 | 1 mm |
SW | 27 mm |
Weight | 0.2 kg |