WIKA

WIKA Programming unit Series: PU-548 for temperature transmitter

  • ERIKS:14535962
Image 1
Save to list

€301.50/ pieceexcl. VAT

€364.82incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
PU-548
Electrical connection
USB-A
Transmitterpower
Maximum 30VA
Material housing
ABS
Operating temperature
From 5 °C to 50 °C
Storage temperature
From -20 °C to 70 °C
Dimensions display w x h (x d)
50 x 25 (mm)