Cocks and Manifolds

  • 1
  • 40
  • 2
  • 8
  • 1
  • 10
  • 13
  • 2
  • 1
  • 1
  • 8
52 Products showing for Cocks and Manifolds
Product Image

ECONĀ® Pressure gauge valve Type: 862 Steel/PTFE PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11811724
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€59.25/ pieceexcl. VAT

€71.69incl. VAT

383 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 868 Stainless steel/PTFE PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11811725
  • Manufacturer:120771
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€164.90/ pieceexcl. VAT

€199.53incl. VAT

372 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 862 Steel/Graphite PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:13489036
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€72.85/ pieceexcl. VAT

€88.15incl. VAT

208 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 1342 Brass/PTFE PN25 Internal thread/External thread 1/2" BSPP(G)

  • Eriks:11812178
  • Manufacturer:123115
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread

€57.80/ pieceexcl. VAT

€69.94incl. VAT

266 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve double Type: 1381 Stainless steel/PTFE Inspection connection Flange 40 x 5 mm PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11812227
  • Manufacturer:123238
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€298.35/ pieceexcl. VAT

€361.00incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 868 Stainless steel/PTFE Inspection connection M20x1.5 PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:12725861
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€187.43/ pieceexcl. VAT

€226.79incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 862 Steel/PTFE Inspection connection M20x1.5 PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:12447436
  • Manufacturer:623011
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€77.35/ pieceexcl. VAT

€93.59incl. VAT

66 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 861 Brass/PTFE PN250 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11811722
  • Manufacturer:120749
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€58.31/ pieceexcl. VAT

€70.56incl. VAT

118 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 369 Brass/PTFE PN25 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11811099
  • Manufacturer:117443
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€64.09/ pieceexcl. VAT

€77.55incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 342 Brass/PTFE PN25 Internal thread/External thread 1/2" BSPP(G)

  • Eriks:11810990
  • Manufacturer:149084
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread

€52.96/ pieceexcl. VAT

€64.08incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 868 Stainless steel/Graphite PN400 Internal thread/External thread 1/2" NPT

  • Eriks:13491230
  • Process connection:External thread
  • Size process connection:1/2" NPT
  • Connection instrument side:Internal thread

€211.23/ pieceexcl. VAT

€255.59incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 868 Stainless steel/PTFE PN400 Internal thread/External thread 1/2" NPT

  • Eriks:12944147
  • Process connection:External thread
  • Size process connection:1/2" NPT
  • Connection instrument side:Internal thread

€182.75/ pieceexcl. VAT

€221.13incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 868 Stainless steel/PTFE PN250 Tension socket/External thread 1/4" BSPP(G)

  • Eriks:13374132
  • Manufacturer:515456
  • Process connection:External thread
  • Size process connection:1/4" BSPP(G)
  • Connection instrument side:Tension socket

€166.60/ pieceexcl. VAT

€201.59incl. VAT

145 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve double Type: 1403M Brass/PTFE Inspection connection M20x1.5 PN250 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:12725859
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€152.58/ pieceexcl. VAT

€184.62incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve double Type: 1403 Brass/PTFE Inspection connection Flange 40 x 5 mm PN250 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11812314
  • Manufacturer:123449
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€186.15/ pieceexcl. VAT

€225.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 342 Brass/PTFE PN6 Internal thread/External thread 1/4" BSPP(G)

  • Eriks:11810989
  • Process connection:External thread
  • Size process connection:1/4" BSPP(G)
  • Connection instrument side:Internal thread

€42.42/ pieceexcl. VAT

€51.33incl. VAT

115 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 341 Brass/PTFE PN6 Internal thread/Internal thread 1/4" BSPP(G)

  • Eriks:11810987
  • Manufacturer:117092
  • Process connection:Internal thread
  • Size process connection:1/4" BSPP(G)
  • Connection instrument side:Internal thread

€41.23/ pieceexcl. VAT

€49.89incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 861 Brass/PTFE Inspection connection M20x1.5 PN250 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:12725860
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€81.43/ pieceexcl. VAT

€98.53incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 862 Steel/Graphite PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:13489527
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€560.15/ pieceexcl. VAT

€677.78incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve block & bleed Type: 1221 Stainless steel/PTFE PN400 Internal thread/External thread 1/2" NPT

  • Eriks:13582251
  • Process connection:External thread
  • Size process connection:1/2" NPT
  • Connection instrument side:Internal thread

€154.00/ pieceexcl. VAT

€186.34incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 861 Brass/PTFE PN125 Tension socket/External thread 1/4" BSPP(G)

  • Eriks:11811723
  • Manufacturer:120750
  • Process connection:External thread
  • Size process connection:1/4" BSPP(G)
  • Connection instrument side:Tension socket

€65.45/ pieceexcl. VAT

€79.19incl. VAT

755 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 369 Brass/PTFE PN6 Tension socket/External thread 1/4" BSPP(G)

  • Eriks:11811100
  • Manufacturer:117445
  • Process connection:External thread
  • Size process connection:1/4" BSPP(G)
  • Connection instrument side:Tension socket

€40.04/ pieceexcl. VAT

€48.45incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 1341 Brass, Nickel-plated/FPM (FKM) PN25 for liquids, PN4 for gases Internal thread/Internal thread 1/2" BSPP(G)

  • Eriks:10050222
  • Process connection:Internal thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread

€39.95/ pieceexcl. VAT

€48.34incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 341 Brass/PTFE PN25 Internal thread/Internal thread 1/2" BSPP(G)

  • Eriks:11810988
  • Manufacturer:149082
  • Process connection:Internal thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread

€46.41/ pieceexcl. VAT

€56.16incl. VAT

135 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 869 Brass/PTFE PN250 Tension socket/Internal thread 1/2" BSPP(G)

  • Eriks:11811726
  • Manufacturer:120774
  • Process connection:Internal thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€82.03/ pieceexcl. VAT

€99.26incl. VAT

32 In stock - Estimated delivery date 13/11/2026