




€154.00/ pieceexcl. VAT
€186.34incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1221 |
Housing material | Stainless steel |
Process connection | External thread |
Size process connection | 1/2" NPT |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" NPT |
Operation | Handle |
Pressure rating | PN400 |
Maximum pressure at 20 °C | 400 bar |
Maximum medium temperature (continuous) | 180 °C |
Primary spindle seal material | PTFE |
G | 1/2" NPT |
ØD | 6 mm |
H | 85 mm |
M | 50 mm |
T | 19 mm |
W | 32 mm |