

%20(002).jpg&w=1536&q=80)

%20(002).jpg&w=160&q=80)
€42.42/ pieceexcl. VAT
€51.33incl. VAT
115 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 342 |
Housing material | Brass |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 1/4" BSPP(G) |
Operation | Handle |
Pressure rating | PN6 |
Maximum pressure at 20 °C | 6 bar |
Maximum medium temperature (continuous) | 50 °C |
Primary spindle seal material | PTFE |
Spindle material | Brass |