ECON®

ECON® Pressure gauge valve Type: 1341 Brass, Nickel-plated/FPM (FKM) PN25 for liquids, PN4 for gases Internal thread/Internal thread 1/2" BSPP(G)

  • ERIKS:10050222
Image 1
Image 2
Image 1
Image 2
Save to list

€39.95/ pieceexcl. VAT

€48.34incl. VAT

19 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1341
Housing material
Brass, Nickel-plated
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Connection instrument side
Internal thread
Size instrument connection
1/2" BSPP(G)
Operation
Push button
Pressure rating
PN25 for liquids, PN4 for gases
Maximum pressure at 20 °C
25 bar
Maximum medium temperature (continuous)
60 °C
Grease-free
No
Primary spindle seal material
FPM (FKM)