






€164.90/ pieceexcl. VAT
€199.53incl. VAT
372 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 868 |
Housing material | Stainless steel |
Material quality | 1.4571 |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Tension socket |
Size instrument connection | 1/2" BSPP(G) |
Inspection connection | No |
Operation | Hand wheel |
Pressure rating | PN400 |
Maximum pressure at 20 °C | 400 bar |
Maximum medium temperature (continuous) | 200 °C |
Primary spindle seal material | PTFE |
Material tension socket | Stainless steel |
Spindle material | 1.4571 |
Material swivel nut | Stainless steel |