• 10
  • 839
  • 1
  • 88
  • 2
  • 581
  • 78
  • 78
  • 6
  • 747
  • 3
  • 12
  • 1
  • 56
  • 159
1933 Products showing for Pressure gauges and manometers
Product Image

ECONĀ® Pressure gauge valve Type: 1342 Brass/PTFE PN25 Internal thread/External thread 1/2" BSPP(G)

  • Eriks:11812178
  • Manufacturer:123115
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Internal thread

€57.80/ pieceexcl. VAT

€69.94incl. VAT

264 In stock - Estimated delivery date 16/11/2026

€34.43/ pieceexcl. VAT

€41.66incl. VAT

37 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge connection pipe Type 1309 steel PN160 tension socket x 1/2" BSPP

  • Eriks:11812129
  • Manufacturer:122971
  • Model:Connection pipe
  • Material:Steel
  • Material quality:1.0345

€34.34/ pieceexcl. VAT

€41.55incl. VAT

150 In stock - Estimated delivery date 16/11/2026

€20.15/ pieceexcl. VAT

€24.38incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge siphon pipe Type 1350 steel pigtail PN100 1/2" BSPP

  • Eriks:11812188
  • Manufacturer:123148
  • Model:Pressure gauge siphon pipe
  • Material:Steel
  • Material quality:1.0345

€72.08/ pieceexcl. VAT

€87.22incl. VAT

42 In stock - Estimated delivery date 16/11/2026

€66.13/ pieceexcl. VAT

€80.02incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3003 PTFE flat per 100 pieces 1/2"

  • Eriks:12660945
  • Manufacturer:12660945
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:17 mm
  • Inner Diameter:7 mm

€78.60/ pieceexcl. VAT

€95.11incl. VAT

114 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 862 Steel/PTFE PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11811724
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€59.25/ pieceexcl. VAT

€71.69incl. VAT

370 In stock - Estimated delivery date 16/11/2026

€73.95/ pieceexcl. VAT

€89.48incl. VAT

67 In stock - Estimated delivery date 16/11/2026

€44.12/ pieceexcl. VAT

€53.39incl. VAT

70 In stock - Estimated delivery date 16/11/2026

€14.37/ pieceexcl. VAT

€17.39incl. VAT

83 In stock - Estimated delivery date 16/11/2026

€20.15/ pieceexcl. VAT

€24.38incl. VAT

104 In stock - Estimated delivery date 16/11/2026

€20.40/ pieceexcl. VAT

€24.68incl. VAT

16 In stock - Estimated delivery date 16/11/2026

€40.21/ pieceexcl. VAT

€48.65incl. VAT

241 In stock - Estimated delivery date 16/11/2026

€14.37/ pieceexcl. VAT

€17.39incl. VAT

18 In stock - Estimated delivery date 16/11/2026

€73.95/ pieceexcl. VAT

€89.48incl. VAT

153 In stock - Estimated delivery date 16/11/2026

€20.15/ pieceexcl. VAT

€24.38incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 868 Stainless steel/PTFE PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:11811725
  • Manufacturer:120771
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€164.90/ pieceexcl. VAT

€199.53incl. VAT

368 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge siphon pipe Type 1350 steel pigtail buttweld PN100 1/2" BSPP

  • Eriks:10060130
  • Model:Pressure gauge siphon pipe
  • Material:Steel
  • Material quality:1.0345

€47.26/ pieceexcl. VAT

€57.18incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€19.13/ pieceexcl. VAT

€23.15incl. VAT

132 In stock - Estimated delivery date 16/11/2026

€141.10/ pieceexcl. VAT

€170.73incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€36.13/ pieceexcl. VAT

€43.72incl. VAT

69 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge siphon pipe Type 1312 stainless steel pigtail PN100 tension socket x 1/2" BSPP

  • Eriks:11812131
  • Manufacturer:122974
  • Model:Pressure gauge siphon pipe
  • Material:Stainless steel
  • Material quality:1.4571

€202.73/ pieceexcl. VAT

€245.30incl. VAT

47 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge sealing ring Type 3005 copper with profile D18,2 x11 x 4,2 mm 1/2ā€

  • Eriks:10060098
  • Nominal inner diameter:1/2" (15)
  • Outer Diameter:18.2 mm
  • Inner Diameter:11 mm

€3.88/ pieceexcl. VAT

€4.69incl. VAT

217 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Pressure gauge valve Type: 862 Steel/Graphite PN400 Tension socket/External thread 1/2" BSPP(G)

  • Eriks:13489036
  • Process connection:External thread
  • Size process connection:1/2" BSPP(G)
  • Connection instrument side:Tension socket

€72.85/ pieceexcl. VAT

€88.15incl. VAT

208 In stock - Estimated delivery date 16/11/2026