ECON®

ECON® Pressure gauge connection pipe Type 1309 steel PN160 tension socket x 1/2" BSPP

  • ERIKS:11812129
  • Manufacturer:8716901084040
Image 1
Image 2
Image 1
Image 2
Save to list

€34.34/ pieceexcl. VAT

€41.55incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1309
Model
Connection pipe
Shape
Straight
Material
Steel
Material quality
1.0345
Process connection
Welded end
Size process connection
20 mm x 2.6 mm
Connection instrument side
Internal thread
Size instrument connection
1/2" BSP
With tension socket
Yes
Pressure rating
PN160