Products
Brands
About Eriks
Customer service
BE - English
Home
Desk and Table Tape Dispensers
Desk and Table Tape Dispensers
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
TESA
4
Type
6012
1
6038
1
6056
1
6256
1
Log in to see your specific pricing.
Log in
4
Products showing for
Desk and Table Tape Dispensers
TESA 6012 Workbench dispenser up to 50mm
Eriks
:
23331934
Manufacturer:
06012-00002-01
See all variants
Volume discount
€66.29
/ piece
excl. VAT
€80.21
incl. VAT
6 In stock - Estimated delivery date 16/11/2026
Add
TESA 6056 Semi-automatic bench dispenser
Eriks
:
23331940
Manufacturer:
06056-00000-00
See all variants
This product is no longer offered.
Explore similar products in our assortment
TESA 6038 Semi-automatic bench dispenser
Eriks
:
23331939
Manufacturer:
06038-00000-00
See all variants
Volume discount
€449.72
/ piece
excl. VAT
€544.16
incl. VAT
Estimated delivery date - 26/11/2026
Add
TESA 6256 Bag Sealing dispenser 'S' max 6mm
Eriks
:
23331954
Manufacturer:
06256-00000-02
See all variants
This product is no longer offered.
Explore similar products in our assortment
Log in