TESA

TESA 6256 Bag Sealing dispenser 'S' max 6mm

  • ERIKS:23331954
  • Manufacturer:4005800019227
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Any plastic or paper bag with a twisted neck diameter of up 6 mm can be sealed effectively using the tesa® 6256 bag sealer. Recommended tesa® products: filmic tapes, tesa® 4104 or 4205; paper tape, tesa® 4328
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

53,93 €

-

2+

52,07 €

3.45%

3+

50,21 €

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
6256
Type
6256