TESA

TESA 6012 Workbench dispenser up to 50mm

  • ERIKS:23331934
  • Manufacturer:4042448377296
Image 1
Image 2
Image 1
Image 2
tesa® tabletop dispenser

•     Robust profi design
Steel housing for one roll (60 m x 50 mm) or two rolls (66 m x 25 mm).
•     Secure grip
Fixed with screw-clamps or screws (not included).

Save to list

€66.29/ pieceexcl. VAT

€80.21incl. VAT

6 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.29

-

2+

€64.00

3.45%

3+

€61.71

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
6012
Type
6012